Apply to be a TradeMaster!
BL22 3-Phase TEAO Condenser Fan Motor, 184 Frame (230/460V, 5 HP, 1755/1430 RPM), SV5E2E3

BL22 3-Phase TEAO Condenser Fan Motor, 184 Frame (230/460V, 5 HP, 1755/1430 RPM), SV5E2E3

Brand:
US Motors
SKU:
SV5E2E3
Rating:
(0)
Q&A:
(0)
BL22 3-Phase TEAO Condenser Fan Motor, 184 Frame (230/460V, 5 HP, 1755/1430 RPM), SV5E2E3
$1,177.49 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1755, 1430 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors SV5E2E3 (Model BL22) is a 5 HP three-phase refrigeration duty motor rated for 230/460 V, 60 Hz, 1755 RPM. It features a TE enclosure, a 184 frame and horz-footed mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
Product Type:

Motor

Voltage:

460v

230V

RPM:

1755

1430

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Horse Power:

5

Phase:

3

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy