Shop Resideo Sale
BL28 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 7.5 HP, 1765/1450 RPM), SV7E2E3

BL28 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 7.5 HP, 1765/1450 RPM), SV7E2E3

Brand:
US Motors
SKU:
SV7E2E3
Rating:
(0)
Q&A:
(0)
BL28 3-Phase TEAO Condenser Fan Motor, 213 Frame (230/460V, 7.5 HP, 1765/1450 RPM), SV7E2E3
$1,744.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1765, 1450 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors SV7E2E3 (Model BL28) is a 7.5 HP three-phase refrigeration duty motor rated for 230/460 V, 60 Hz, 1765 RPM. It features a TE enclosure, a 213 frame and horz-footed mounting. Additional features include totally enclosed air over (TEAO), 60/50 hz cycle and band and rigid base.

Specs

–
RPM:

1765

1450

Phase:

3

Product Type:

Motor

Voltage:

460v

230V

Horse Power:

7.5

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy