Apply to be a TradeMaster!
Main product image of K063END4730013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 2.5 HP, 3450 RPM), TS604
Magnifying glass
Hover image to zoom

K063END4730013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 2.5 HP, 3450 RPM), TS604

Brand:
US Motors
SKU:
TS604
Rating:
(0)
Q&A:
(0)
K063END4730013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 2.5 HP, 3450 RPM), TS604
Magnifying glass
Hover image to zoom
$364.99 each
In Stock
In Stock
Get 5 Thu, Oct 29 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
2.5 HP

Description

–
The US Motors TS604 (Model K063END4730013J) is a 2.5 HP single-phase permanent split capacitor AQUA-SHIELD thru-bolt pool & spa motor rated for 230 V, 60 Hz, 3450 RPM. It features an ODP enclosure and thru bolt w/base mounting. Additional features include switchless design 6.5" frame dia., thru-bolt mount single speed, premium efficient 3/18-16 thread and 1081/1563 design rigid base.

Specs

–
RPM:

3450

Voltage:

230V

Enclosure Type:

Open Drip Proof

Horse Power:

2.5

Product Type:

Motor

Phase:

Single Phase

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy