Shop Resideo Sale
Main product image of R063EMW4724013J Single Phase ODP PSC Pool & Spa Pump Motor, 56Y Frame (0.188 HP, 3450/1725 RPM), TT502
Magnifying glass
Hover image to zoom

R063EMW4724013J Single Phase ODP PSC Pool & Spa Pump Motor, 56Y Frame (0.188 HP, 3450/1725 RPM), TT502

Brand:
US Motors
SKU:
TT502
Rating:
(0)
Q&A:
(0)
R063EMW4724013J Single Phase ODP PSC Pool & Spa Pump Motor, 56Y Frame (0.188 HP, 3450/1725 RPM), TT502
Magnifying glass
Hover image to zoom
$342.49 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450, 1725 RPM
Product Highlight: Horse Power
0.188 HP

Description

–
The US Motors TT502 (Model R063EMW4724013J) is a 1.5 HP single-phase permanent split capacitor AQUA-SHIELD thru-bolt pool & spa motor rated for 230 V, 60 Hz, 3450 RPM. It features an ODP enclosure and thru bolt w/base mounting. Additional features include switch design 6.5" frame dia., thru-bolt mount two speed, premium efficient 3/18-16 thread and 1081/1563 design soft start.

Specs

–
Phase:

Single Phase

Enclosure Type:

Open Drip Proof

RPM:

3450

1725

Product Type:

Motor

Horse Power:

0.188

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy