Shop Resideo Sale
Main product image of R063ENB4728013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 1/2 HP, 3450/1725 RPM), TT506
Magnifying glass
Hover image to zoom

R063ENB4728013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 1/2 HP, 3450/1725 RPM), TT506

Brand:
US Motors
SKU:
TT506
Rating:
(0)
Q&A:
(0)
R063ENB4728013J Single Phase ODP PSC Pool & Spa Motor, 56Y Frame (230V, 1/2 HP, 3450/1725 RPM), TT506
Magnifying glass
Hover image to zoom
$581.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725, 3450 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
The US Motors TT506 (Model R063ENB4728013J) is a 4 HP single-phase permanent split capacitor AQUA-SHIELD thru-bolt pool & spa motor rated for 230 V, 60 Hz, 3450 RPM. It features an ODP enclosure and thru bolt w/base mounting. Additional features include switch design 6.5" frame dia., thru-bolt mount two speed, premium efficient 3/18-16 thread and 1081/1563 design soft start.

Specs

–
Voltage:

230V

RPM:

1725

3450

Enclosure Type:

Open Drip Proof

Horse Power:

1/2

Product Type:

Motor

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy