Apply to be a TradeMaster!
Main product image of 4" PEX x MNPT WIPEX Fitting
Magnifying glass
Hover image to zoom
4" PEX x MNPT WIPEX Fitting
Magnifying glass
Hover image to zoom
$248.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
DZR Brass
Product Highlight: Max Pressure (PSI)
87 MAX PSI
Product Highlight: Max Temp (F)
203°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Uponor's WIPEX fittings are manufactured from a dezincification-resistant alloy, DZR brass, and are specifically designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system. The unique design of the WIPEX fitting features an eccentric outer sleeve for easier grip and an even force when inserting the tubing. The inner sleeve features a threaded profile and includes an o-ring to ensure a secure, tight seal.

WIPEX Fittings are used for all types of Uponor PEX-a (crosslinked polyethylene) tubing applications. DZR brass fittings are safe for direct burial in soil.

Specs

–
Max Pressure (PSI):

87

Max Temp (F):

203°F

Application:

Heating

Material:

DZR Brass

Size:

4"

Warranty:

5 Year

PEX Size:

4"

Thread Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Bought it again

Flex water line
jerry
Dallas area Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service

The material is good, but when I need to order the same material again. You guys hit a home run. Easy going service and no waiting time.
None, just Jerry
Sanger Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect part

Love how it locks in the PEX tubing. Hard to open up the outer ring. No leaking after instillation. Very happy with the product.
Fritz
Phila. PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex to Copper fitting

Fittings worked great and were easy to install. All you need to do is purchase a female threaded copper fitting that you solder on any 1-1/2" copper pipe, then teflon threads on this fitting. Screw fitting into copper fitting nice and tight. Take off pex side collar, slide it onto pex pipe, slide pex pipe onto fitting, slide collar up tight to fitting, tighten bolt until there is no gap in collar. From solder to finish took approximately 10 minutes. Would be 5 if you didn't have to wait for copper to cool from soldering.
Northeaster
Westerlo, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting, poor hardware

This fittings work great. I have installed 6 of the 1 1/4" in my current project. The ears on the compression collar are reassuring that the coupling won't come apart under pressure. The only drawback I found is that when trying to tighten the collars down to zero gap as per the instructions, the cheap bolts shear about half way there. I purchased a bunch of grade 8 stainless and everything worked as it should.
ffzeus
Washington State
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: will this fitting work on copper instead of pex

Asked by maint.guy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting only works with PEX on the compression side, but you can use it to connect to copper on the threaded end by using a female threaded x copper adapter.

Was this review helpful to you?
-

The fitting has 2 different ends to it. A threaded end and a crimping end. I assume you want to know if you can use the criming end to hook to copper? You can't because it will not be a sufficient union. I'm not sure why you would want to use this fitting to connect copper to copper. There is much easier and cheaper ways than to use this fitting if you are connecting copper to copper. This fitting is strictly for connecting copper(to the threaded side) and pex(crimping side).

Was this review helpful to you?
-

No, The copper is not as thick as the PEX so it won't seal. Dirk

Was this review helpful to you?
-

yes did it

Was this review helpful to you?

Q: will this fitting work on 1 1/2 hePEX without additional tools? Could I use black coupling(gas pipe) fitting to make a connection?

Asked by Kris 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this fitting connects to hePEX and would not require any special tools. You can connect it to black pipe on the threaded end.

Was this review helpful to you?
- Northeaster

I assume you mean an iron coupling? This fitting will connect to just about any female threaded fitting. Although I wouldn't use PVC, CPVC, etc.

Was this review helpful to you?

Q: will this fitting work on 1 1/4 hePEX plus without additional tools

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, but you may just need the WIPEX sleeve pliers (SKU:5550101).

Was this review helpful to you?

Q: I have PEX tubing in my house and want to add a filter, I see they have npt fittings on the filter, is this what is required to addapt to my application?

Asked by nick 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this fitting would allow you to connect 1" PEX to a 1" NPT for your application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy