Apply to be a TradeMaster!
TruFLOW Jr. Internal Valve Seat Loop Nipple, R20

TruFLOW Jr. Internal Valve Seat Loop Nipple, R20

SKU:
A2640011
Rating:
(0)
Q&A:
(0)
TruFLOW Jr. Internal Valve Seat Loop Nipple, R20
A2640011 has been discontinued
Discontinued October 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Compression, PEX-AL-PEX Compression
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX

Specs

–
PEX Size:

3/8"

1/2"

5/8"

5/16"

Material:

Brass

Application:

Heating

Fitting System Compatibility:

PEX Compression

PEX-AL-PEX Compression

Manifold Compatibility:

Truflow

Tubing Compatibility:

PEX

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm