Apply to be a TradeMaster!
Main product image of X-165 Wireless Base Unit, 6 Zones
Magnifying glass
Hover image to zoom
X-165 Wireless Base Unit, 6 Zones
Magnifying glass
Hover image to zoom
$292.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 113°F

Description

–
The Uponor Climate Control Zoning System II is a true wireless zoning control for radiant floor heating and other hydronic heating applications. The Wireless Base Unit (X-165) includes the main module that can connect up to six thermostats with eight actuators. The kit includes a base unit, mounting hardware, DIN rail, removable antenna and antenna cable.

Specs

–
Application:

Zoning

Type:

Control

Temperature Range (F):

32°F to 113°F

Duty:

1% cycle

Enclosure Type:

(ABS) Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works as advertised, wireless saved me a lot of work

Had a manifold that was controlled by 1 thermostat. Was able to split each zone by room. Works with wireless thermostats, exactly as advertised. Did the installation myself, it was very straightforward.
JD
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this controller again.

Wireless thermostat controller for 6 zones/ 8 loops with 5 thermostats. The ability to use a single thermostat for multiple zones/actuators is very useful. Easy installation and interface with the boiler. Also, used a single zone circulating pump relay. Next iteration should have control over wifi with a smartphone app. I had to use the boiler wifi interface, but is only supports boiler control.
Salty Seabee
Marion North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did not prchase this product yet

I writing this comment to explain how radiant hydronic system operates for some people who have poor knowledge of the system and giving the product 1 star. If anyone is thinking to have "basic programming" for the different times and days for the radiant heat they should consider a different approach to the heating. Radiant hydronic systems are cold fired, meaning that the system operates on low-temperature cycles (120f average depending on wood or tile floors). each cycles takes on average up to 6 hours to change the temperature, so using the scheduled heating will never catch up. Just set it to your comfort temperature when it gets cold and shot it off in spring, whatever the seasons you might have. I would love to see how this system works if somebody in my crew forgot to run the wires. Otherwise, I would give it 5 stars if the signal is strong and could penetrate at leas 4 floors of metal floors.
Mike
Brooklyn, NY
7 years ago
Was this review helpful to you?

lack basic functionalities

I have installed a couple of these and they are reliable. However if you are thinking about install radiant heat, I would recommend a solution from other vendors instead of Uponor US as the only thermostats offered, T-167 and its analog counterpart, do not provide basic functions such as scheduling. You will have to manually adjust the set temperature for different times of the day. Since you will need multiple thermostats for a typical installation of a radiant heat system, it becomes tedious task that is simply not manageable. It is beyond comprehension that Uponor US chooses not to provide a reasonable solution for systems that usually cost tens of thousands of dollars to install. It is even more frustrating as Uponor EU does provide thermostats that support these features however they are not compatible with X-165 from Uponor US. Unless you manage to get all parts from EU, you are out of luck and even if you did, you would not have warranty coverage.
Sam
OR
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy