Apply to be a TradeMaster!
Main product image of Two-Wire Thermal Actuator For EP Heating Manifold
Magnifying glass
Hover image to zoom
Two-Wire Thermal Actuator For EP Heating Manifold
Magnifying glass
Hover image to zoom
$47.58 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Used With
EP Manifolds
Product Highlight: Height
2.47"
Product Highlight: Width (Inches)
1.58" Width
Product Highlight: Depth (Inches)
1.58" Depth
Product Highlight: Max Pressure (PSI)
17 MAX PSI

Description

–
The two-wire thermal actuator for the EP heating manifold is a slow-opening thermal actuator that mounts directly onto the EP heating manifold and connects to the Climate Control Zoning System C-55 Base Unit (A3601012). It provides individual loop flow control on a multi-zoned manifold. Time to open/close is 3-5 minutes.

Specs

–
Application:

Zoning

Used With:

EP Manifolds

Type:

Thermal

Wiring:

Two-Wire

Voltage:

24V

Height:

2.47"

Width (Inches):

1.58"

Depth (Inches):

1.58"

Max Pressure (PSI):

17

Amperage:

0.23

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (Without Filter & Temp. Gauge)
SKU: A2631252
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would guy this product again

Very nice product
Anthony
Macomb Mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will this work with a Taco 6 Zone Valve Control Module with Priority SKU: ZVC406-4 or a Tekmar control system?

Asked by Shane 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they should work fine with either wiring station.

Was this review helpful to you?

Q: why is there a 2 wire and 4 wire actuator? what would the difference be in the usage?

Asked by Erv 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

The 2 extra wires on the 4 wire unit are for an end switch. They would signal a pump to begin operation when the valve is open. The two wire solely opens and closes the valve on a heat call.

Was this review helpful to you?

Q: Do I need the actuator in order have the system work properly ? I have only one zone installed. Thanks

Asked by Gomez 13 years ago

Add your answer

* Required Field
-

You will need 24V power supply and something that turns power on and off.  

Was this review helpful to you?

Q: Can the two-wire thermal actuator be wired into the uponor A3030003 zone module? If so, How will the end switch still work?

Asked by esp 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Uponor

The A3030003 Zone Control Module Board will only work with a 4-wire actuator in order to complete the end switch. You will need to change out the board to a Powered Zone Control Module Board (PZCM) (A3080404 or A3080406). With the PZCM you can use a two-wire actuator with a jumper wire across the R1 & R2 on the bottom connections for the zones that you are using. You cannot do the jumper wire with the A3030003/A3030004 ZCM, as this will call for the ES/ES constantly.

Was this review helpful to you?

Q: Is the EP manifold actuator adapter needed as well? thank-you

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not needed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy