| Size: | R20 |
|---|---|
| Material: | Brass |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Thread Type: | Male |
| Standards Met: | NSF ASTM F1960 ASTM F877 |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX,PEX-AL-PEX |
| Max Temp (F): | 200°F |
| Thread Size: | R20 |