| Connection Size: | R20 x 3/8" |
|---|---|
| Material: | Brass |
| PEX Size: | 3/8" |
| Application: | Accessory |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Thread Type: | Female |
| Standards Met: | ASTM F1960 NSF ASTM F877 |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX hePEX plus PEX-a |
| Manifold Compatibility: | EP Truflow,Truflow |
| Max Temp (F): | 200°F |
| Thread Size: | R20 |
yes the qs is the manifold type and they are all the same thread its the tube size that changes untill u get to 3/4
YES IT WORKS ON ALL 1/2 PEX GOOD LUCK
This fitting is compatible with any standard 3/8" PEX, including Mr. PEX tubing.
Having bought this product, I can honestly say that it IS compatible with 3/8 " tubing and that it is easy to attach. -----Original Message-----
Yes, the compression fitting on one side will accept your 5/16 pex and the r20 thread on the other side will thread into the manifold.
looks like its the same as all the other fittings its just the feral and the adapter that is different
Only if the Watts manifold has R20 threads.
You would need to use parts A4020313 and A4332075.
You can reuse the fittings, but we'd recommend that you cut off the used end of the tubing where the existing fitting was installed.
You may need to replace the ferrule, but the other fittings should be fine. Check the o-ring and replace if it is damaged, otherwise you may want to apply a very small amount of lubricant (silicone grease works) to the o-ring to make it slide into the mating fitting easier. I have reused this type of fitting several times with no problem. The sealing surfaces are the barb and the o-ring, so make sure those are not damaged. --Mike
you can reuse the fittings, but the split rings and o rings should be replaced.
I've re-used that fitting before with good results. Do NOT re-use it if the threads are damaged or stripped, and do NOT nick up the compression sleeve with your pliers removing it from the tubing. Been there done that. I learned to always have an extra fitting lying around just in case. Good luck.
If pass pressure test you can re-use.
Check the compression ring. If there's no nicks, you should be able to reuse them. If not, you can just get the rings. The threaded fittings should be good to go.
I have reused these fittings successfully. You may have to replace the compression rings. PexSupply sells the replacements.
Yes you can use the same fittings as long as you cut pex ttubing and use a clean end. Good luck.
This (part A4020500) is the fitting you need to make a compression connection with 1/2" PEX and the TruFLOW manifold. You can use part Q4020500 to make ProPEX connections if you have the proper tool.
These fittings would not work, as Rifeng manifolds use a different thread style. Unfortunately there are no 5/16" fittings that are compatible with Rifeng manifolds.
You will need to use part A4332050.
Yes, they do.
They worked great, that's what I was using for my zones...