Apply to be a TradeMaster!
Main product image of R20 x 1/2" MNPT Copper Pipe Adapter
Magnifying glass
Hover image to zoom

R20 x 1/2" MNPT Copper Pipe Adapter

SKU:
A4332050
Rating:
(1)
Q&A:
(3)
R20 x 1/2" MNPT Copper Pipe Adapter
Magnifying glass
Hover image to zoom
$12.23 each
BOX UP & SAVE 11%
$108.80 box of 10
$10.88 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x R20
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
QS-style Copper Adapter (R20 or R25) and appropriate QS-style Fitting Assembly transition Wirsbo tubing to 1/2" and 3/4" copper pipe.

Specs

–
Size:

1/2" x R20

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Warranty:

5 Year

Thread Type:

Male

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

R20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

sure i would buy again

it's a brass part, threads fit and soldered well,
none
Painesville, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will this adapter to used with sku A4020313 if manifold is not in use and need to transition to copper?

Asked by Igor 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Igor. SKU: A4020313 allows for the connection of 5/16" PEX to the manifold loop. If the loop is not in use and you are looking to cap it, you can use SKU: A2080020 - https://www.supplyhouse.com/Uponor-Wirsbo-A2080020-Loop-End-Cap

Was this review helpful to you?

Q: Can the SKU# A4332075 3/4" copper pipe adapter be used in conjuction with the SKU# D4120500 MultiCor 1/2" fitting assembly to transition from 3/4" copper supply to 1/2" Pex-Al-Pex?

Asked by Bert 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Those fittings would allow you to connect 3/4" copper tubing to 1/2" PEX-AL-PEX. You could also use parts PAP-0500M and WP3-12-08.

Was this review helpful to you?

Q: What is the difference between SKU A4342050 and A4332050

Asked by kevin 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

A4342050 is a copper fitting adapter (goes inside a standard copper fitting), while A4332050 is a copper pipe adapter (fits over a standard pipe).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy