Apply to be a TradeMaster!
Main product image of R25 x 3/4" MNPT Copper Pipe Adapter
Magnifying glass
Hover image to zoom

R25 x 3/4" MNPT Copper Pipe Adapter

SKU:
A4332575
Rating:
(0)
Q&A:
(0)
R25 x 3/4" MNPT Copper Pipe Adapter
Magnifying glass
Hover image to zoom
$33.16 each
BOX UP & SAVE 18%
$271.80 box of 10
$27.18 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x R25
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: For 3/4" tubing only

Specs

–
Size:

3/4" x R25

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Sweat Size:

3/4"

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

R25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy