Apply to be a TradeMaster!
Main product image of 1-1/4" Pre-Insulated Wirsbo hePEX w/ 1-1/2" Insulation, 100 ft coil
Magnifying glass
Hover image to zoom

1-1/4" Pre-Insulated Wirsbo hePEX w/ 1-1/2" Insulation, 100 ft coil

SKU:
A6161250
Rating:
(6)
Q&A:
(1)
1-1/4" Pre-Insulated Wirsbo hePEX w/ 1-1/2" Insulation, 100 ft coil
Magnifying glass
Hover image to zoom
A6161250 has been discontinued
Discontinued May 10, 2024
This product was discontinued by the manufacturer.
Size
1-1/4"
Length (Feet)
100'

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
PEX
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Shape
Coil

Description

Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene-foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic piping and radiant heating/cooling applications. The piping is approved for direct burial in soil provided it is not exposed to groundwater. Uponor recommends adding 1/2" of insulation to accommodate for foam compression in direct-burial applications.

Specs

Length (Feet):

100'

Size:

1-1/4"

Material:

PEX

Application:

Heating

Insulation Thickness:

1-1/2"

Warranty:

25 Year

R-Value:

11.0

Max Temp (F):

200°F

Heat Loss:

6.4 Btu/hr/ft

Type:

Tubing

Shape:

Coil

Insulation Material:

Polyethylene Foam

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Need help calculating?
Use Our Calculator

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Fit my needs perfectly

Ran over 200 feet of new hot water feed line and dedicated return line. Old buried copper lost over 25 degrees. Now I get 120 degree hot water to kitchen in less than 5 secs, with a small recirculation pump.
Mark
Melbourne florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product — need something better

This is good for what it is, but I want a better version which has the tougher insulation jacket, so it can survive mild snakes through a small wall cavity (transition between floors), especially with old metal lathe and plaster walls.
Ryan
New Rochelle NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well worth the money!

In the past I added armaflex insulation as I install PEX tubing or after it is up. I bought this pre-insulated tubing to see if it might save time. It did! The insulation is much tourgher than rubber based armaflex and much less prone to hanging up and ripping when getting pulled through holes and around corners etc. I was able to hang the same amount of tubing in less than half the time that I spent in the past. It really is true... We can learn new things when we get older!
Paul
Western Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Year round Supply line for detached Garage

Still too early to really review, but I used this for an outdoor line from my house to a Garage. My code is 3.5 feet down, so we buried it there.
Steve
Huntington NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hard to find product

So much easier than trying to insulate the piping after installation.
Bob
Brandywine MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the cost

I always say I can insulate things myself but sometimes its just worth the expense of buying it while its done.
WNY Home Guru
Buffalo, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1' PEX and 1 1/2 insulation. Not sure if they are saying 1 1/2 insulation in diameter total or insulation thickness off PEX. What is the overall diameter of this product? Thanks.

Asked by Jpali 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The PEX tubing itself is nominal size 1" and the insulation thickness is 1-1/2". The complete outside diameter of the product we be 4.27"

Was this review helpful to you?