| R-Value: | 12.5 |
|---|---|
| Heat Loss: | 4.9 Btu/hr/ft |
| Size: | 3/4" |
| Material: | PEX |
| Application: | Heating |
| Insulation Thickness: | 1-1/2" |
| Warranty: | 25 Year |
| Max Temp (F): | 200°F |
| Type: | Tubing |
| Shape: | Coil |
The PEX tubing itself is nominal size 1" and the insulation thickness is 1-1/2". The complete outside diameter of the product we be 4.27"