Shop Resideo Sale
Main product image of 2" Blue Foam Staples - 300/box
Magnifying glass
Hover image to zoom

2" Blue Foam Staples - 300/box

SKU:
A7012000
Rating:
(4)
Q&A:
(0)
2" Blue Foam Staples - 300/box
Magnifying glass
Hover image to zoom
$44.92 each
In Stock
In Stock
Get 231 Mon, Nov 16
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX, MLC
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Plastic
Product Highlight: Color
Blue

Description

–

Use 2" Blue Foam Staples with Uponor PEX Foam Stapler (E6025000) to secure 3/8", 1/2", 5/8" and 3/4" Uponor PEX or 1/2" and 5/8" Multi-layer Composite (MLC) tubing to foam board insulation.

Specs

–
Type:

Staples

Material:

Plastic

Color:

Blue

Foam Size:

2"

Warranty:

2 Year

Tubing Compatibility:

PEX

MLC

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good staples at reasonable prices

Very few jams and worked as they should. Great product!
Doug
Wisconsin
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great staples

staples worked perfectly for laying dpwn pex tubing
Dave
chicago il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would recommend this product as it was a better product

It held in foam better than product I could get locally. and the shipping was dead on the time they promised
whorcon
claremore ok
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I purchased a box of these to use with 3/4 pex. The price was really good, product discription said good to 3/4, but upon installation It didn't fit the 3/4 pex very well. 5/8 would probably be the max. For the price, they worked, I used a hammer and pounder them in by hand. I purchased a box of the uponor 2 1/2 in black staples for twice the cost of these, and they were basically the same product, same length and width.
Alex
MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy