Shop Resideo Sale
Main product image of 1/2" ProPEX Fitting Assembly, R20 Thread
Magnifying glass
Hover image to zoom
1/2" ProPEX Fitting Assembly, R20 Thread
Magnifying glass
Hover image to zoom
$10.47 each
BOX UP & SAVE 10%
$93.90 box of 10
$9.39 each
In Stock
In Stock
Get 719 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Connection Size
R20 x 1/2" Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Fitting Assemblies with ProPEX inserts connect PEX-a tubing to the 1-1/4" Brass and TruFLOW manifolds. Sold as a two-piece assembly, it includes a ProPEX insert and R20 swivel nut. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Connection Size:

R20 x 1/2"

Material:

Brass

PEX Size:

1/2"

Thread Size:

R20

Application:

Accessory

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Thread Type:

Female

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Manifold Compatibility:

EP Truflow,Truflow

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters
SKU: A2670201
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would by this product again.

I will be using it in my snowmelt system.
Tuck
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wiuld buy this again

GREAT PRODUCT AND I WOULD RECOMEND THIS TO N E BODY
Nuttzy
Benton pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Good quality part. These are the fittings that fit the radiant floor heat manifold. I am pleased.
CP
Joplin, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

perfectly completes hookups to manifold
don
kittanning,pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this be used as a garden hose adapter (US)?

Asked by Question Everything 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. No, this will only work with PEX grade A tubing and the expander tool.

Was this review helpful to you?

Q: Will this work with an Uponor Stainless Steel manifold? In the description in only lists the brass and plastic manifold.

Asked by Joe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: Will these fittings fit onto an Everhot Inc. stainless steel radiant heat manifold

Asked by ken 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These fittings will only work on Everhot manifolds if the manifolds have R20 thread.

Was this review helpful to you?

Q: Are these fittings compatible with the rehau manifolds?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They would only work with a Rehau manifold that has R20 thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy