Apply to be a TradeMaster!
Main product image of PEX Foam Stapler
Magnifying glass
Hover image to zoom

PEX Foam Stapler

SKU:
E6025000
Rating:
(1)
Q&A:
(1)
PEX Foam Stapler
Magnifying glass
Hover image to zoom
$693.14 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX, MLC
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Aluminum

Description

–
The Uponor PEX Foam Stapler is an ideal solution for securing Uponor PEX and Multi-layer Composite (MLC) tubing to foam board insulation in concrete slab radiant heating and cooling applications.

Features
  • Easy-to-use, self-standing ergonomic design
  • Reduces staple jamming*
  • Protected staple rail
  • Fixed staple weight (cannot be removed or lost)
  • Highest tested hold-in force
  • Compatible with 3/8" through 3/4" PEX and 1/2" through 5/8" MLC tubing

  • *When used in conjunction with 2" Blue Foam Staples (A7012000)

Specs

–
Type:

Tool

Foam Size:

1-1/2"

2"

Material:

Aluminum

Tubing Compatibility:

PEX

MLC

Warranty:

2 Year

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1/2" MLC

5/8" MLC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Recommended product

We broke it in right, put down 14000' of 3/4 pex, worked great.
Mike
Waterford, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I install treatment systems. Can you use the staples gun for attaching 3/4 pex pipe to spray foam basements walls? As long they are thick enough?

Asked by Bam bam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This is designed for use in radiant heat systems underneath a concrete slab, however it should work so long as it is used with the correct staples (SKU: A7012000) - https://www.supplyhouse.com/Uponor-Wirsbo-A7012000-2-Blue-Foam-Staples-300-box

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy