Apply to be a TradeMaster!
Main product image of 1/2" MLC Fitting Assembly, R20 thread
Magnifying glass
Hover image to zoom
1/2" MLC Fitting Assembly, R20 thread
Magnifying glass
Hover image to zoom
D4120500 has been discontinued
Discontinued October 13, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX-AL-PEX Compression
Product Highlight: Standards Met
ASTM F877, NSF Standards Met
Product Highlight: Connection Size
R20 x 1/2" Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
MLC Compression Fitting Assemblies, made of heat-treated brass, connect 1/2" PEX-AL-PEX tubing to 1 1/4" Brass and TruFLOW manifolds (R20 thread). They can also be used to make other connections using R20 adapters. Note: The 3/4" MLC Fitting Assembly has R25 threads and will not thread directly onto 1 1/4" Brass and TruFLOW manifolds.

Specs

–
Connection Size:

R20 x 1/2"

Material:

Brass

PEX Size:

1/2"

Application:

Accessory

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F877

NSF

Tubing Compatibility:

PEX-AL-PEX

Fitting System Compatibility:

PEX-AL-PEX Compression

Max Temp (F):

200°F

Thread Size:

R20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Great product. I use this with Watts 1/2" Pex-Al-Pex on Uponor EP manifolds. Just need to ream the PAP like for any other fitting. Pricey but worth it. Nice tight fit. No leaks at all.
Firewood guy
Cotopaxi, CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

multicor compression fittings on pex-al-

Actually used these on the Mr pex brand pex-al-pex. They worked fine. In fact, they work so good, you should NOT do a trial assembly and tighten them up, because once tightened, they are permanently on that piece of pex (I fixed it with a sharkbite splice).
Furthur
Eagle River, Alaska
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is R20 thread? and what are its dimensions? What is the diameter of the through hole in the 5/8 fitting? And the diameter of the hole the fitting fits into? Please I need to know and no one seems to want to answer my questions. Thanks Norm

Asked by Norm 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

R20 thread is a standard thread size that is used on many manifolds, including the Uponor Tru-Flo manifolds. It does not equate to any standard size (like 1/2" or 3/4"), but is its own unique size. Specific diameters of the holes are not listed, but these fittings are designed to fit with standard PEX-al-PEX sizes (5/8" fitting means it is compatible with 5/8" PEX-al-PEX).

Was this review helpful to you?
- Leo

R20 thread seems to be close enough to screw on 3/4 thread just fine. However, if you thought about using this one to connect a European panel radiator and use one of the isolation valves for it (SKU:7738317849 for example), this particular fitting would not seal tight on EK20 (Eurokonus) used on those. The the 0-ring is a tad smaller and does not go in as deeply. Uponor in Europe sells part number 1058090; however, it is probably not possible to find in the USA. I have not tried one of these yet: SKU:2410500. Maybe customer support will figure out the right fitting to use with Uponor MLC pipe and panel radiators. Good luck!

Was this review helpful to you?

Q: Can these be used to supply potable water from a distribution or valve manifold? If not, can these be used in a home run system to supply water to fixtures not intended to supply drinking water such as dishwashers, baths, and showers? If so, can these fittings be used on the same manifold as is used to supply drinking water, assuming these supply fixtures not intended to supply drinking water and a different solution (say borrowing a press tool) is used to make the connections to appliances designed to supply drinking water?

Asked by mysterylectricity 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, these are not NSF rated.

Was this review helpful to you?