Apply to be a TradeMaster!
Main product image of Tube Cutter, (metal) up to 1" PEX
Magnifying glass
Hover image to zoom

Tube Cutter, (metal) up to 1" PEX

SKU:
E6081125
Rating:
(6)
Q&A:
(0)
Tube Cutter, (metal) up to 1" PEX
Magnifying glass
Hover image to zoom
$35.65 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-AL-PEX, PEX
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Metal

Description

–
Metal Tube Cutter cuts up to 1" PEX tubing.

Specs

–
Type:

Tool

Material:

Metal

Tubing Compatibility:

PEX-AL-PEX

PEX

Application:

Up to 1” PEX

Up to 3/8” PEX

Up to 5/8” PEX

Up to 1/2” PEX

Up to 5/16” PEX

Up to 3/4” PEX

1/2" PEX-AL-PEX

5/8" PEX-AL-PEX

3/4" PEX-AL-PEX

1" PEX-AL-PEX

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
Warranty
CURRENT ITEM
Tool
Metal
PEX-AL-PEX
PEX
Up to 1” PEX
Up to 3/8” PEX
Up to 5/8” PEX
Up to 1/2” PEX
Up to 5/16” PEX
Up to 3/4” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
2 Year
Tool
Metal
PEX
Up to 5/16” PEX
Up to 3" PEX
Up to 2-3/8" PEX
Up to 1/2” PEX
Up to 1” PEX
Up to 1-5/16” PEX
Up to 4" PEX
Up to 5/8” PEX
Up to 1-5/8" PEX
Up to 2” PEX
Up to 3/4” PEX
Up to 3/8” PEX
2 Year
Tool
Plastic
PEX
PEX-AL-PEX
Up to 5/16” PEX
Up to 1/2” PEX
Up to 3/8” PEX
Up to 3/4” PEX
Up to 5/8” PEX
Up to 1” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
2 Year

You May Also Need

Product Reviews

3.83 out of 6 reviews
80% would recommend this product
3.83
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
50%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Bad Design leaves blood blister

This is a bad design in that it will pinch your inside index finger joint leaving a blood blister. They are only safe using leather gloves. Ist and 2nd time using shame on them 5th and 10th time doing it shame on me. Yep in the garbage for me.
Zeff
Jasper, Georgia
2 years ago
Was this review helpful to you?

I would definitely buy this PEX cutter again.

A basic yet simple cutter that is easy to use with no problems. Just need to make sure you cut straight. If the base was a bit wider opposite of the blade, to ensure a straight even cut.
Joe
Austin Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I am very pleased with this product. It fits in my pocket very easily while not in use. It is as accurate as your hand is, convenient, and very portable. I have ordered through supplyhouse.com numerous times and have enjoyed reasonable prices, good quality, and fast delivery.
Rod
Many, Louisiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean cut

Simple and nice clean , square cut
Mouse
Cuero , Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but not great.

For the ocasional use this cutter is fine. The blade deflects a bit causing it to hit the frame on ocasion. If this were a tool I was using daily I would be a bit sad. However, for no than I will use it, it's fine
Ragnar D
Michigan Thumb
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good for the price

sharp blade, cuts clean on the 1/2" and 3/4" PEX I've tried. only real issue I have with it is that because it's a cheaper model, it's a little flimsy, and if you're not careful the blade can be pushed to the side (as in a freshly uncoiled tube putting sideload on the blade) as you cut and will cut the tube at a slight angle, but not really enough to really make a difference.
Terrence
OH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy