Apply to be a TradeMaster!
Main product image of Swing-style Tube Cutter up to 4" PEX
Magnifying glass
Hover image to zoom

Swing-style Tube Cutter up to 4" PEX

SKU:
E6084000
Rating:
(24)
Q&A:
(6)
Swing-style Tube Cutter up to 4" PEX
Magnifying glass
Hover image to zoom
$325.95 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Metal

Description

–
Swing-style Tube Cutter up to 4" PEX

Specs

–
Application:

Up to 3" PEX

Up to 3/4” PEX

Up to 5/8” PEX

Up to 2” PEX

Up to 5/16” PEX

Up to 1/2” PEX

Up to 2-3/8" PEX

Up to 1-5/16” PEX

Up to 1” PEX

Up to 4" PEX

Up to 1-5/8" PEX

Up to 3/8” PEX

Material:

Metal

Type:

Tool

Style:

Swing

Tubing Compatibility:

PEX

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Type
Tubing Compatibility
CURRENT ITEM
Product Image of Swing-style Tube Cutter up to 4" PEX
Swing-style Tube Cutter up to 4" PEX
SKU: E6084000
(24)
Up to 3" PEX
Up to 3/4” PEX
Up to 5/8” PEX
Up to 2” PEX
Up to 5/16” PEX
Up to 1/2” PEX
Up to 2-3/8" PEX
Up to 1-5/16” PEX
Up to 1” PEX
Up to 4" PEX
Up to 1-5/8" PEX
Up to 3/8” PEX
Metal
Tool
PEX
Up to 5/8” PEX
Up to 1/2” PEX
Up to 5/16” PEX
Up to 3/8” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
Metal
Tool
PEX-AL-PEX
PEX
Up to 3/4” PEX
Up to 3/8” PEX
Up to 5/8” PEX
Up to 1” PEX
Up to 5/16” PEX
Up to 1/2” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Plastic
Tool
PEX-AL-PEX
PEX
Up to 3/8” PEX
Up to 3/4” PEX
Up to 5/16” PEX
Up to 5/8” PEX
Up to 1” PEX
Up to 1/2” PEX
1/2" PEX-AL-PEX
5/8" PEX-AL-PEX
3/4" PEX-AL-PEX
1" PEX-AL-PEX
Metal
Tool
PEX
PEX-AL-PEX

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 24 reviews
100% would recommend this product
4.83
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very good. Works very well.

It's not intuitive how to open this tool up. Simply pull hard on the handle in order to open up the blades.
VS

Most Liked Negative Review

Cuts 1" PEX Square

Consistently cuts 1" in PEX B squarely for me but isn't great for 3/4"...seems like steady pressure through the cut is key but a ratchet obviously can't do that.
Showing 1-10 of 24 reviews

Cuts 1" PEX Square

Consistently cuts 1" in PEX B squarely for me but isn't great for 3/4"...seems like steady pressure through the cut is key but a ratchet obviously can't do that.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice cutters for a fair price!

Well built. Cuts easily, clean and with precision. I am happy with my purchase.
scottjohn
Birmingham, AL - USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to use, blade stays sharp throughout large jobs!

Blade cuts straight, does not bend for a clean 90 degree cut. I like the click use ratcheting and not hard on your hands and wrists.
BLDRH2o
Denver, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Customer service

Love the product but customer service is even better. I made an error on an order and they went above and beyond to correct MY mistake. Highly recommend this company.
Udawg
Cedar City Utah
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for me

After a couple of whiplash injuries, I do not have the hand strength I once had. This cutter makes easy work of cutting PEX.
Roger
Montana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tool

Cuts nicely and easily.
Vos
Ocean Park, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

I have only used this item a couple of times, but so far so good. Easy to use, cuts well. Seems well-built and sturdy.
kgrunner
Glenside, Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Straight Cut Every Time

Very comfortable and accurate tool. Best I have used.
Brian
Colchester, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have bought these along time ago

Great
Greg
Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tube cutter

Use these to cut 1" pex tubing. I prefer the ratchet type and these work well.
Jim
NW Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: will it cut cpvc pipe

Asked by tracer 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it will not.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This tool is strictly for pex and mlc tubing.

Was this review helpful to you?
-

Use a saw ! Sent from my iPhone

Was this review helpful to you?

Q: This cutter will work for Pex-Al-Pex?

Asked by Question mark 11 years ago

Add your answer

* Required Field
-

Sure does. Works perfect for Pex-Al-Pex. That is what I primarily use it for. Just remember you always need to use a reamer with AL cores once cut.

Was this review helpful to you?

Q: What is the advantage of Ratchet-style cutter? What does the ratchet improve?

Asked by moesagoodboy 12 years ago

Add your answer

* Required Field
-

Certainly a single action cutter could ‎do the trick, but PEX is fairly tough. For me personally, I have carpal tunnel syndrome and my grip sometimes fails. This ratcheting tool allows me, and others who may not have such a sure grip make perfect perpendicular cuts everytime. Joe Sent from my BlackBerry 10 smartphone on the Koodo network.

Was this review helpful to you?

Q: Bought one a few years ago - Are replacement blades available?

Asked by MikeS 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the replacement blade for this Tube cutter is still available here: http://www.supplyhouse.com/Uponor-Wirsbo-E6081545-Tube-Cutter-Replacement-Blade-for-E6081500-spare-part

Was this review helpful to you?

Q: I can not figure out how to open the cutters. I am sure it is something simple but can someoen help me out.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Once you unlatch the clip on the bottom of the handle, all you need to do is pull the handles apart. It may require a little more force than you think.

Was this review helpful to you?
- Matt

I had a hard time figuring out how to open these cutters too. I realized that you just have to pull the handels apart pretty hard, and the jaws will open.

Was this review helpful to you?
- Pex Novice

You have be sure the clip is unhooked on the bottom, then pull it apart. Best to do this with both hands.

Was this review helpful to you?
- msaxy

Simply pull the handles hard, and the tool will open up. I had to call before learning how it is done, so don't think that you're the only once scratching your head!!!

Was this review helpful to you?
- SILVER FOX OF THE CHEROKEE NATION

Just pull hard on the handles after taking the retainer clip offc

Was this review helpful to you?

Q: when using these cutters do you simply squeeze them to cut or do you squeeze and rotate like traditional tubing cutters ?

Asked by Dave 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You only need to squeeze these cutters - no rotating is involved.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy