Apply to be a TradeMaster!
Main product image of 1/2" Metal Drop Ear Bend Support
Magnifying glass
Hover image to zoom
1/2" Metal Drop Ear Bend Support
Magnifying glass
Hover image to zoom
$5.85 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Metal
Product Highlight: Tubing Compatibility
PEX

Description

–
Metal Drop Ear Bend Support (zinc-plated) provides rigid 90-degree bend and connection free stub out from a stud wall or floor for 3/8" or 1/2" Uponor Wirsbo PEX tubing products.

Specs

–
Application:

1/2" PEX

Warranty:

2 Year

Material:

Metal

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.83 out of 12 reviews
82% would recommend this product
3.83
out of 12 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
8%
2 star
17%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works Great, but not always necessary

Just completed a studs out remodel, and purchased a number of these bend supports. Turns out, that I didn't need as many as I thought. Used the plastic Escutcheon (SKU 53120) which were easier to install and seemed to work as well to protect the tubing. Where I had really tight bends required, I used the bend support. [...]
VS

Most Liked Negative Review

ok product not enough details about its use.

could have used more pics. also would be helpful to describe the fact that you must have installed these devices before you plug with the test plugs for pressurization.... the pex cant be pushed through the holes with the caps and clamps on.
Showing 1-10 of 12 reviews

Nop

They Are Very Weak. I Just Bought A Box. They Used To Be Really Good But The Plastic Material It Made It So Soft. They Used To Be Hard Solid Plastic. Not Anymore.
Gab
Bound Brook NJ
2 years ago
Was this review helpful to you?

I will buy these more times us them alot

I use them for my pex pipe coming through the floor for water cloy an sinks
Don't have one
Allypenn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sturdy product for pex stub outs

While re-piping my home I wanted solid support for my stub outs that would last the test of time. These are easy to use and have e screws holes to secure them. The opening for the stub out is big enough that a chrome (plastic) trim cover can slide into the opening to help keep the pex prtected from the edge.
hdkeith
Atlanta, GA
5 years ago
Was this review helpful to you?

Just what I needed

Works good for pex stub out.
D
In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked excellent

I Hooked this to my water line then put it down in the plywood to support commode water supply cause I didn't want to tear up floor. Not ready to replumbing sewage ! So I can't tear up Plywood cause of commode flange so this really helped support water line !
Rocky
Pa
6 years ago
Was this review helpful to you?

Too tight radius. Kinked tubing.

I think these would have worked great, but I could not install the uponor tubing without it kinking. Tried a couple times with the extra length I had available.
Matt
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wall Penatration

Wonderfull works great great Idea..
dan
van vleck,tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Used a couple of these for work today to run pipes up under a kitchen sink. The pipe snapped in easily and held in place well. Had to cut half of the nailing plate off on one of them because the pipe was right next to a floor joist but it cut easily and the screw hole on the bend section allowed me to screw it to the joist to make up for the 2 screw holes that were cut off. Will buy more.
Charles the Plumber
CT
10 years ago
Was this review helpful to you?

ok product not enough details about its use.

could have used more pics. also would be helpful to describe the fact that you must have installed these devices before you plug with the test plugs for pressurization.... the pex cant be pushed through the holes with the caps and clamps on.
master
3789 layfield rd
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They do work!

These work well. It takes a bit to figure out how exactly to best bend the PEX into them, but from then on it's easy as pie!
Zaxxon
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Do all 4 holes need to be screwed in to be firmly supported? I'm hoping to just screw 2 of the holes on one side without adding in blocking

Asked by Eric 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Eric! Typically just two are used. Uponor offers this with four holes so that you can attach it to either side, but you do not need to use all four.

Was this review helpful to you?

Q: I have been trying to find out how to use the 1/2" Metal Drop Ear Bend Support,SKU:F5120500, Brand: Uponor (Wirsbo) that I ordered. My intent is to use them for the stub out to faucet lines under cabinets. I can not find out how to install them for that.

Asked by Annie 11 years ago

Add your answer

* Required Field
-

These are not for that purpose, These nail to wall studs or ceiling joists allowing you to make a tight turn and protect from kinks where the tubing passes through the stud or joist.

Was this review helpful to you?
-

The flange with the four holes is nailed to the wall studs. You may need to add cross blocking between studs for proper locating and support. The curved pipe support is pointed in the direction of your PEX tubing feed... up, down, etc... After inserting your PEX with adequate additional stubbed out and capped (6" to 8") apply drywall or other wall treatment. When installing your shutoff valves trim the PEX to desired length then install your PEX ready valve. These supports work well under sinks and places where they will not be seen. The nature of the PEX fittings make it difficult to make a neat finished look. If looks are important I like to use the bent copper stub outs that are available or make my own, then regular 1/2 compression ring type shutoff valves can be used.

Was this review helpful to you?

Q: I purchased these supports and the bend radius is tighter than the specifications for pex-a tubing. The plastic support has less than a 2" radius while UPONOR says that the minimum radius should be 3.75" (for 1/2" aquapex). As a result, the tubing flattens when forced into these bend supports. Is this correct? Thanks!

Asked by Mosby 13 years ago

Add your answer

* Required Field
-

When I used pex for a bathroom remodel, I ran into a similar situation.  I used a Pex 90* fitting to make the bend. I wasn't fond of the idea of having to cut the line, I wanted a continuous piece of Pex but it has been in place for over 2 years and no problems.  Adding the 90* fitting is not any different the attaching any other fitting to the line.

Was this review helpful to you?
-

If you measure the radius to the outside of the tubing, the plastic drop ears I bought measure 3 inch radius. That is the way I categorize them. The ones I bought have Uponor's name on them, so I have to assume Uponor/Wirsbo consider them safe for their own PEX-a. However, if you are uncomfortable making that judgment yourself I would send an inquiry direct to Wirsbo. As a DIY'er I have run some simple tests on my own. 3 out 4 brands of PEX tubing that I tried in 3 inch plastic Uponor/Wirsbo supports look just fine with no significant initial flattening. However, there is a difference between tubing brands. One tubing brand I tried did show noticeable initial flattening and a higher tendency to kink. I make a point of avoiding that brand. However, I have no way to prove that tubing that looks good initially will not develop problems after 10 or 20 years in service. I do have some Sharkbite tubing, which I believe is PEX-c, in 3 inch plastic bend supports in hot water service for two years in my house, in a place where I can see them, and those bends still look fine - like new. I think this whole bending issue needs some attention-to-detail by the industry. The manufacturer's literature never seems to mention the difference between requirements for supported and unsupported bends, but surely there is a difference. When they say minimum radius of 6 X OD or 8 X OD, is that supported or unsupported bends? Also, sometimes the issue of "bending against the coil" for coiled PEX is not mentioned, but you can see in the plumbing code and elsewhere that it is high risk and generally should be avoided.

Was this review helpful to you?
-

This product is designed for 3/8" and ½" PEX tubing. According to "Professor PEX" at http://pexsupply.blogspot.com/2010/08/bend-radius-of-pex-tubing.html, the bend radius should be about six times the diameter. The "Professor" isn't clear as to whether that is measured from the outside of the tubing on the inside of the curve, the centerline of the tubing or otherwise. The litmus test would be that if the tubing flattens significantly, it's too tight. It may be that this product is primarily designed for 3/8" tubing and can be made to work with ½" tubing "in a pinch". For similar applications, I prefer to use a product like PEX Supply's SKU #LF2855050 (see: http://www.pexsupply.com/Wirsbo-Uponor-LF2855050-Copper-Stub-Ell-1-2-PEX-LF-Brass-x-1-2-Copper-13-x-8) so that the PEX is completely inside the wall and not exposed to UV. That approach also provides a metal surface to mount the supply valve with a compression fitting. That makes it quick, easy, sturdy and durable, although the copper stubs add more cost. Ken Morley

Was this review helpful to you?

Q: does this particular fitting work with 5/8" o.d. tubing? I says 1/2"

Asked by mike 13 years ago

Add your answer

* Required Field
-

Yes, the 1/2" bend support will would work 5/8 od pipe. Gene

Was this review helpful to you?

Q: What is the bend radius?

Asked by ashinsel 14 years ago

Add your answer

* Required Field
-

Radius is 1-1/2" from center of pipe. Depth is 3-1/4" from flange to outside radius of bend.

Was this review helpful to you?

Q: Do these work with Rifeng tubing from your site

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they do. These drop ear supports work with all standard PEX tubing.

Was this review helpful to you?

Q: Will this fit inside a 2"x4" wall?

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?
- DB

Tom, I'm assuming that the tubing size is 1/2" or 3/8" and will penetrate the 2 x 4 stud. If so, then this will fit in a standard 2 x 4 wall. It will center the tubing on the stud, which is good because it will maximize the distance from the surface and reduce the likelihood of drywall screws hitting the pex tubing DB

Was this review helpful to you?

Q: can this be use for stub out under vanity? Does it have to mounted to a 2x4 or can I mount it behind pex bracket?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this part under the vanity. It can be mounted behind the bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy