Shop Resideo Sale
Main product image of 2-5/8" Stem Extension Kit for 1-1/2" and 2" LFCSS Ball Valves
Magnifying glass
Hover image to zoom

2-5/8" Stem Extension Kit for 1-1/2" and 2" LFCSS Ball Valves

SKU:
F6630003
Rating:
(0)
Q&A:
(0)
2-5/8" Stem Extension Kit for 1-1/2" and 2" LFCSS Ball Valves
Magnifying glass
Hover image to zoom
$13.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-5/8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Stainless Steel

Description

–
ProPEX LF brass commercial ball valves (full port) are designed and dimensioned to deliver all the benefits of the ProPEX connection that you have grown to expect from an Uponor system. These valves are acceptable for use in a system containing no more than 50% propylene glycol. The valves feature a stainless-steel ball and stem for greater durability, longevity, and system performance. Stem extension kits are available for insulated piping applications (accommodates up to 2" of insulation).

Note: ProPEX tool is required. ProPEX rings sold separately.

Product Features
  • Meets IPC, UPC, and IRC building codes as well as NSF 14, 61, 359, and 372 listings
  • High-quality lead-free brass
  • Stainless-steel ball and stem
  • Blow-out proof stems
  • Stem extension kits up to 2"
  • Positive tube stops
  • Backed by a five-year warranty

Specs

–
Product Type:

Extension Kit

Size:

2-5/8"

Warranty:

5 Year

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy