These full-port ball valves with stainless-steel stems provide reliable, high-flow performance and
allow contractors to speed installations in tight spaces for greater jobsite productivity while offering
engineers optimal hybrid design opportunities to meet pressure, temperature, and space
requirements.
| Lead Free: | Yes |
|---|---|
| Warranty: | 5 Year |
| Fitting System Compatibility: | Expansion PEX |
| Material: | Stainless Steel |
| Size: | 3/4" |
| PEX Size: | 3/4" |
| Connection Method: | PEX |
| Port Type: | Full Port |
| Application: | Heating Plumbing |
| Tubing Compatibility: | PEX |
| Connection Type: | Expansion PEX x Expansion PEX |