Apply to be a TradeMaster!
Main product image of ProPEX Baseboard Elbow, 3/4" PEX x 3/4" Copper Fitting Adapter
Magnifying glass
Hover image to zoom

ProPEX Baseboard Elbow, 3/4" PEX x 3/4" Copper Fitting Adapter

SKU:
Q4377575
Rating:
(1)
Q&A:
(0)
ProPEX Baseboard Elbow, 3/4" PEX x 3/4" Copper Fitting Adapter
Magnifying glass
Hover image to zoom
$11.06 each
BOX UP & SAVE 11%
$98.50 box of 10
$9.85 each
In Stock
In Stock
Get 19 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Baseboard Elbows (brass) connect PEX-a tubing to 3/4" copper baseboard. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

3/4"

Material:

Brass

PEX Size:

3/4"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Sweat Size:

3/4"

Warranty:

25 Year (Limited)

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4517575
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pricing and service

High quality product and delivered to my door.
BC*ME
Maine
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy