Apply to be a TradeMaster!
Main product image of Paste Soldering Flux (4 oz.)
Magnifying glass
Hover image to zoom

Paste Soldering Flux (4 oz.)

Brand:
Utility
SKU:
14-210
Rating:
(1)
Q&A:
(0)
Paste Soldering Flux (4 oz.)
Magnifying glass
Hover image to zoom
$5.33 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Specially formulated tinning fluid for easy use on copper, brass, bronze, lead, tin, zinc, cast and wrought iron. It's odorless, non-evaporating and non-acid.

The original self cleaning, lead free flux specially formulated for sweat fitting work. It removes oxidation and prepares copper, lead, brass, tin, stainless steel, cast and wrought iron for the proper bonding of solder to metal assuring leak-tight joints. It makes the solder flow freely and tin perfectly. It's recommended for all soft solder work,including 95/5. Meets federal specification 0-F-506.

Specs

–
Product Type:

Standard Flux

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

95/5 Lead Free Wire Solder 1 lb. Spool - (95% Tin - 5% Antimony)
SKU: 331760
Harris

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent flux

This is the best all around flux available. Laco is a better flux but it turns your hands green and bleaches your clothes. Oatey's flux is a pain to use in cold weather because of how stiff and waxy it gets. Do not follow the container directions that no sanding of the pipe is required.
Bill
Smoky mountains NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy