Apply to be a TradeMaster!
Main product image of Paste Soldering Flux (1/2 lb.)
Magnifying glass
Hover image to zoom

Paste Soldering Flux (1/2 lb.)

Brand:
Utility
SKU:
14-215
Rating:
(2)
Q&A:
(0)
Paste Soldering Flux (1/2 lb.)
Magnifying glass
Hover image to zoom
$10.49 each
In Stock
In Stock
Get 71 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1/2 lb

Description

–
Specially formulated tinning fluid for easy use on copper, brass, bronze, lead, tin, zinc, cast and wrought iron. It's odorless, non-evaporating and non-acid.

The original self cleaning, lead free flux specially formulated for sweat fitting work. It removes oxidation and prepares copper, lead, brass, tin, stainless steel, cast and wrought iron for the proper bonding of solder to metal assuring leak-tight joints. It makes the solder flow freely and tin perfectly. It's recommended for all soft solder work,including 95/5. Meets federal specification 0-F-506.

Specs

–
Product Type:

Standard Flux

Volume:

1/2 lb
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
You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not order

Could not get a good solder joint at all. Very poor capillary action on the copper joint . Fittings where clean and only 1/2 fittings. Even though I only have 32 yrs experience 28yrs as a Journeyman Plumber Might Know what I'm doing.
PAW the Plumber
Page AZ
3 years ago
Was this review helpful to you?

works well on Lead free brass

Since the lead free brass came out, was having issues with soldering copper to brass fittings. Was using Oateys tinning flux and 95/5 solder. Tried several other fluxes and this seem to work the best also switched to silver bearing solder flows better and no leaks.
plumber63
Waterloo, in
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?