Apply to be a TradeMaster!
Main product image of Paste Soldering Flux w/ Brush (1/2 lb.)
Magnifying glass
Hover image to zoom

Paste Soldering Flux w/ Brush (1/2 lb.)

Brand:
Utility
SKU:
14-216
Rating:
(3)
Q&A:
(0)
Paste Soldering Flux w/ Brush (1/2 lb.)
Magnifying glass
Hover image to zoom
$12.20 each
In Stock
In Stock
Get 76 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1/2 lb

Description

–
Specially formulated tinning fluid for easy use on copper, brass, bronze, lead, tin, zinc, cast and wrought iron. It's odorless, non-evaporating and non-acid.

The original self cleaning, lead free flux specially formulated for sweat fitting work. It removes oxidation and prepares copper, lead, brass, tin, stainless steel, cast and wrought iron for the proper bonding of solder to metal assuring leak-tight joints. It makes the solder flow freely and tin perfectly. It's recommended for all soft solder work,including 95/5. Meets federal specification 0-F-506.

Specs

–
Product Type:

Standard Flux

Volume:

1/2 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for no lead brass !!

This is THE flux to use with todays no-lead brass fittings. I bought this size for portability and the built in brush is handy and keeps the flux clean. A
Lenny
Wilkes-Barre, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Commercial grade material

Supply house is awesome
John the plumber
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product works very good
Joe
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy