Apply to be a TradeMaster!
Main product image of 3 lb. Aqua-Plug Leak Stopping Cement
Magnifying glass
Hover image to zoom

3 lb. Aqua-Plug Leak Stopping Cement

Brand:
Utility
SKU:
30-6520
Rating:
(1)
Q&A:
(0)
3 lb. Aqua-Plug Leak Stopping Cement
Magnifying glass
Hover image to zoom
$9.58 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
48 oz.

Description

–
Aqua-Plug, leak stopping cement, is a fast setting hydraulic compound used for filling holes, cracks, or leaks in masonry floors and walls. Aqua-Plug sets under water and is the ideal cement for stopping water infiltration.

Specs

–
Volume:

48 oz.

Application:

Masonry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This aqua plug is good

Had a hole in side of sump pump pit tons of ground water pouring in and it stopped water and cured underwater great product would buy again
Mark
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy