Apply to be a TradeMaster!
Main product image of Ileana Single Handle Bathroom Faucet (Chrome), VG01042CH
Magnifying glass
Hover image to zoom

Ileana Single Handle Bathroom Faucet (Chrome), VG01042CH

Brand:
VIGO
SKU:
VG01042CH
Rating:
(0)
Q&A:
(0)
Ileana Single Handle Bathroom Faucet (Chrome), VG01042CH
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
Transform your bathroom into a tranquil oasis with the VIGO Amada Ileana 7 in. Single Hole Bathroom Faucet in Chrome. Its elegant open spout gracefully mimics a waterfall, creating a sense of serenity. Crafted from solid brass with a 7-layer finish, this faucet resists rust, corrosion, and tarnish, ensuring enduring beauty and functionality. Effortlessly control water flow and temperature with the single-handle design, conveniently ADA-compliant for all. Experience lasting performance thanks to the leak-resistant Sedal ceramic disc cartridge, tested for over 500,000 uses, and drip-stop technology for added peace of mind. Complete your modern bathroom sanctuary with a matching pop-up drain and deck plate, available separately.
  • CASCADING ELEGANCE: Embrace contemporary sophistication with this 7 in. H chrome bathroom faucet, featuring an open-channel spout that creates a mesmerizing waterfall flow, transforming your daily routine into a luxurious, spa-like experience.
  • EFFORTLESS CONTROL: The single-lever handle allows for seamless adjustment of both water temperature and flow, providing a smooth and intuitive experience. Enjoy effortless control for the perfect balance of comfort and convenience.
  • VERSATILE DESIGN: This bathroom faucet, measuring 7 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • PERFECT BALANCE OF HEIGHT AND REACH: With a 5 in. spout height and reach, this faucet offers ample hand-washing space and directs water precisely where needed, keeping your countertop clean and dry while enhancing functionality.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Spout Height:

5"

Approvals:

WaterSense

cUPC / IAPMO

Lead Free

NSF/ANSI 61

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Series:

Ileana

Installation Type:

Deck Mount

Spout Reach:

4.75"

Handle Style:

Lever

Max Deck Thickness:

1.63"

Material:

Brass

Application:

Residential

Type:

Manual

Drain Type:

No Drain

Finish Family:

Chrome

Number of Handles:

1

ADA:

Yes

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Number of Holes:

3

1

Warranty:

Limited Lifetime

Connection Size:

3/8"

Finish:

Chrome

Connection Type:

Compression

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy