Apply to be a TradeMaster!
Main product image of Ileana Single Handle Bathroom Faucet (Matte Brushed Gold), VG01042MG
Magnifying glass
Hover image to zoom

Ileana Single Handle Bathroom Faucet (Matte Brushed Gold), VG01042MG

Brand:
VIGO
SKU:
VG01042MG
Rating:
(0)
Q&A:
(0)
Ileana Single Handle Bathroom Faucet (Matte Brushed Gold), VG01042MG
Magnifying glass
Hover image to zoom
$184.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Brushed NickelChromeMatte BlackMatte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–
Transform your bathroom into a tranquil oasis with the VIGO Amada Ileana 7 in. Single Hole Bathroom Faucet in Matte Brushed Gold. Its elegant open spout gracefully mimics a waterfall, creating a sense of serenity. Crafted from solid brass with a 7-layer finish, this faucet resists rust, corrosion, and tarnish, ensuring enduring beauty and functionality. Effortlessly control water flow and temperature with the single-handle design, conveniently ADA-compliant for all. Experience lasting performance thanks to the leak-resistant Sedal ceramic disc cartridge, tested for over 500,000 uses, and drip-stop technology for added peace of mind. Complete your modern bathroom sanctuary with a matching pop-up drain and deck plate, available separately.
  • CASCADING ELEGANCE: Embrace contemporary sophistication with this 7 in. H matte brushed gold bathroom faucet, featuring an open-channel spout that creates a mesmerizing waterfall flow, transforming your daily routine into a luxurious, spa-like experience.
  • EFFORTLESS CONTROL: The single-lever handle allows for seamless adjustment of both water temperature and flow, providing a smooth and intuitive experience. Enjoy effortless control for the perfect balance of comfort and convenience.
  • VERSATILE DESIGN: This bathroom faucet, measuring 7 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte brushed gold finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • PERFECT BALANCE OF HEIGHT AND REACH: With a 5 in. spout height and reach, this faucet offers ample hand-washing space and directs water precisely where needed, keeping your countertop clean and dry while enhancing functionality.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Deck Mount

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

NSF/ANSI 61

Application:

Residential

Connection Type:

Compression

ADA:

Yes

Series:

Ileana

Number of Holes:

1

3

Finish Family:

Brushed Gold / Brass

Product Type:

Bathroom Faucet

Finish:

Matte Brushed Gold

Number of Handles:

1

Type:

Manual

Warranty:

Limited Lifetime

Spout Height:

5"

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Spout Reach:

4.75"

Material:

Brass

Flow Rate (GPM):

1.2

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy