Shop Resideo Sale
Main product image of Madison Single Handle Bathroom Faucet (Brushed Nickel/Carbon Fiber), VG01044BN
Magnifying glass
Hover image to zoom

Madison Single Handle Bathroom Faucet (Brushed Nickel/Carbon Fiber), VG01044BN

Brand:
VIGO
SKU:
VG01044BN
Rating:
(0)
Q&A:
(0)
Madison Single Handle Bathroom Faucet (Brushed Nickel/Carbon Fiber), VG01044BN
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Upgrade your daily routine with this 8 in. Single Hole Bathroom Faucet in Brushed Nickel. Designed for effortless control and lasting beauty, its smooth, curved spout and minimalist handle provide a comfortable grip for precise water temperature and flow adjustments. The striking carbon fiber-textured body adds a unique touch of modern sophistication to any bathroom sink. The smooth, curved spout and minimalist handle create a harmonious aesthetic, while the durable construction ensures long-lasting performance. Featuring a water-saving flow rate of 1.2 GPM, this faucet is both eco-friendly and efficient. The handle offers a comfortable grip for precise adjustments to water temperature and flow. Ideal for contemporary bathrooms, the faucet's 2 in. diameter base ensures stable installation on various sink types. Transform your daily routines with this luxurious bathroom faucet that complements any decor style.
  • LUXURIOUS DESIGN: Discover the 8 in. H single hole CFiber bathroom faucet, where innovative carbon grid technology merges with a sleek brushed nickel finish, creating a stunning masterpiece for your bathroom sanctuary.
  • PRECISE CONTROL: Effortless and precise temperature and water flow adjustments are made possible with the smooth single-lever operation. The ergonomic design ensures lasting comfort and ease of use for people of all ages.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 6 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 6 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Warranty:

Limited Lifetime

Finish Family:

Brushed Nickel

Flow Rate (GPM):

1.2

Spout Height:

4"

Material:

Brass

Series:

Madison

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

CEC

WaterSense

Lead Free

cUPC / IAPMO

Number of Holes:

3

1

Spout Reach:

5.75"

Max Deck Thickness:

1.5"

ADA:

Yes

Handle Style:

Lever

Product Type:

Bathroom Faucet

Type:

Manual

Valve Type:

Ceramic Disc

Number of Handles:

1

Connection Type:

Compression

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Finish:

Brushed Nickel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy