Apply to be a TradeMaster!
Main product image of Madison Single Handle Bathroom Faucet (Chrome/Carbon Fiber), VG01044CH
Magnifying glass
Hover image to zoom

Madison Single Handle Bathroom Faucet (Chrome/Carbon Fiber), VG01044CH

Brand:
VIGO
SKU:
VG01044CH
Rating:
(0)
Q&A:
(0)
Madison Single Handle Bathroom Faucet (Chrome/Carbon Fiber), VG01044CH
Magnifying glass
Hover image to zoom
$144.90 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30

MANUALS (5)

FAQs
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Single Hole
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–

Elevate your bathroom's style with this 1-hole chrome bathroom sink faucet, a perfect blend of modern design and functionality. Standing at 8-in. tall with a 6-in. spout reach, this sleek faucet features a striking carbon fiber-textured body that adds a touch of sophistication to any sink. The smooth, curved spout and minimalist handle create a harmonious aesthetic, while the durable construction ensures long-lasting performance. With a water-saving flow rate of 1.2 GPM, this faucet is both eco-friendly and efficient. The handle offers a comfortable grip, making it easy to adjust water temperature and flow with precision. Ideal for contemporary bathrooms, this faucet's 2-in. diameter base provides stable installation on various sink types. Transform your daily routines with this luxurious bathroom sink faucet, available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes to complement any decor styleto complement any decor style.

  • SINK COMPATIBILITY: Our bathroom faucet collection is designed specifically for all sink types, EXCEPT vessel sinks; for vessel sink compatibility, please refer to the VIGO Vessel Faucets collection.
  • LUXURY REDEFINED: experience the 8-in H single hole CFiber© bathroom faucet, where cutting-edge carbon grid meets sleek chrome finish, crafting a one-of-a-kind masterpiece for your bathroom sanctuary.
  • EASY INSTALLATION: Designed for hassle-free single-hole mounting, this faucet ensures a quick and simple setup. For added versatility, a matching deck plate can be purchased separately to cover existing 3-hole configurations.
  • PERFECT FIT: With an overall height of 8-in. and a spout reach of 6-in,this bathroom faucet strikes the ideal balance between presence and practicality, complementing a wide range of sink sizes and styles.
  • WATER-SAVING TECHNOLOGY: Equipped with a 1.2 GPM flow-optimizing aerator, this single-hole faucet reduces water consumption without compromising performance. Enjoy a steady, splash-free stream while conserving resources and lowering utility bills.
  • DURABLE CONSTRUCTION: Crafted from high-quality materials, this bathroom sink faucet resists corrosion, tarnishing, and daily wear. Its solid brass body ensures long-lasting performance and maintains its elegant chrome finish.
  • PRECISE CONTROL: Smooth single-lever operation allows for easy temperature and flow adjustments. Ergonomic design ensures comfortable use for all ages.
  • VERSATILE DESIGN: This faucet features a sleek profile that enhances counter space in small bathrooms and adds elegance to larger ones. Its streamlined shape reduces clutter and simplifies cleaning, fitting seamlessly into any bathroom size.
  • OPTIMAL SPOUT HEIGHT: 4-in spout height provides ample clearance for hand washing and other tasks while maintaining a sleek profile that doesn't overpower your sink.
  • GENEROUS SPOUT REACH: 6-in spout reach offers convenient access to water, making it easy to wash hands or fill containers without splashing or crowding the sink.
  • STABLE BASE: The solid construction and 2-in. base diameter ensure stability. The faucet remains firmly in place, eliminating wobbling or shifting. The 1 3/8-in. installation hole diameter fits standard plumbing setups for easy installation.
  • IDEAL MATCH: This versatile faucet seamlessly blends with both traditional and contemporary decor, making it perfect for any bathroom. Its timeless silhouette adds a unified and sophisticated touch to your space.
  • LIFETIME WARRANTY: Trust in the quality and performance of VIGO, a respected name in bathroom fixtures. Enjoy peace of mind with easy-to-follow installation instructions and dedicated email and phone support.

Specs

–
Connection Type:

Compression

Connection Size:

3/8"

Material:

Brass

Flow Rate (GPM):

1.2

Installation Type:

Single Hole

Type:

Manual

Valve Type:

Ceramic Disc

Spout Reach:

6"

Max Deck Thickness:

1.5"

Spout Height:

4"

Finish:

Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy