Shop Resideo Sale
Main product image of Cass Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01047BN
Magnifying glass
Hover image to zoom

Cass Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01047BN

Brand:
VIGO
SKU:
VG01047BN
Rating:
(0)
Q&A:
(0)
Cass Single Handle Bathroom Faucet, Side-Mounted Handle (Brushed Nickel), VG01047BN
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wheel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
Discover modern sophistication with the Cass 9 in. Single Hole Bathroom Faucet in Brushed Nickel. This stylish design effortlessly merges form and function, featuring a beautifully angled spout with a 6 in. reach that creates a captivating centerpiece while providing ample room for comfortable handwashing. At 9 in. H with a 2 in. diameter base, the Cass makes a bold statement without overwhelming your sink area. The industrial-style wheel handle, adorned with knurled detailing, ensures a secure grip and precise control over both water flow and temperature. Constructed from high-quality materials with a resilient finish, this faucet is designed to withstand daily use while retaining its stunning appearance. An integrated aerator provides a smooth, splash-free stream at an eco-friendly 1.2 GPM flow rate, ensuring water conservation while delivering exceptional performance. Ideal for any bathroom, the versatile Cass beautifully complements various decor styles.
  • SLEEK MODERN DESIGN: Introducing the sleek 9 in. H single hole faucet in a stunning brushed nickel finish. Defined by clean lines, the curved spout and minimalist base exude sophistication. A textured knob ensures a secure grip, seamlessly blending functionality with modern design.
  • PRECISE CONTROL: Designed for ultimate convenience, the smooth-operating handle features a 90-degree throw that allows for precise temperature and flow adjustments. The textured grip ensures comfortable use and enhanced control, even when your hands are wet.
  • VERSATILE DESIGN: This bathroom faucet, measuring 9 in. H with a 6 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

cUPC / IAPMO

WaterSense

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.63"

Handle Style:

Wheel

Valve Type:

Ceramic Disc

Type:

Manual

Spout Reach:

6.13"

Connection Type:

Compression

Application:

Residential

Number of Holes:

3

2

1

Finish Family:

Brushed Nickel

Spout Height:

7"

Installation Type:

Deck Mount

Series:

Cass

Finish:

Brushed Nickel

Number of Handles:

1

Material:

Brass

Connection Size:

3/8"

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy