| Approvals: | Lead Free WaterSense CalGreen NSF/ANSI 61 cUPC / IAPMO |
|---|---|
| Max Deck Thickness: | 1.63" |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Spout Height: | 7" |
| Connection Size: | 3/8" |
| Handle Style: | Wheel |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Number of Holes: | 3 2 1 |
| Number of Handles: | 1 |
| Material: | Brass |
| Finish: | Matte Brushed Gold |
| Series: | Cass |
| Flow Rate (GPM): | 1.2 |
| Spout Reach: | 6.13" |
| Type: | Manual |