Apply to be a TradeMaster!
Main product image of Ruxton Single Handle Bathroom Faucet, Top-Mounted Handle (Brushed Nickel), VG01050BN
Magnifying glass
Hover image to zoom

Ruxton Single Handle Bathroom Faucet, Top-Mounted Handle (Brushed Nickel), VG01050BN

Brand:
VIGO
SKU:
VG01050BN
Rating:
(0)
Q&A:
(0)
Ruxton Single Handle Bathroom Faucet, Top-Mounted Handle (Brushed Nickel), VG01050BN
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel

Description

–
Infuse your bathroom with modern elegance with the VIGO Hart Ruxton 8 in. Single Hole Bathroom Faucet in Brushed Nickel. This sleek faucet seamlessly blends form and function, standing 8 in. H with a 5 in. spout reach. Its single-handle operation ensures effortless temperature and flow control, while the hexagonal handle adds a touch of geometric intrigue. Crafted from premium solid brass, this durable faucet resists corrosion and tarnishing, promising long-lasting performance. The smooth, curved spout delivers a graceful water flow, bringing a sense of luxury to your daily routines. With its 2 in. diameter base providing stability, this faucet fits both spacious and smaller bathrooms, offering versatility and luxurious style. Easy to install and maintain, it's an ideal choice for homeowners looking to elevate their space with a reliable and elegant fixture. Available in a range of sophisticated finishes, this faucet lets you personalize your bathroom while enjoying the perfect balance of elegance and practicality.
  • SLEEK MODERN DESIGN: Transform your bathroom with this 8 in. H brushed nickel faucet, designed with clean lines, a sleek cylindrical body, and a gracefully curved spout. The hexagonal handle adds a distinct geometric accent, making it a stunning focal point in any space.
  • PRECISE CONTROL: Offering precise control over temperature and water flow, the smooth-operating hexagonal handle delivers a comfortable and personalized washing experience every time, effortlessly enhancing your daily routine.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 3 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

cUPC / IAPMO

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

Material:

Brass

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Number of Holes:

1

2

3

Product Type:

Bathroom Faucet

Number of Handles:

1

Valve Type:

Ceramic Disc

ADA:

Yes

Handle Style:

Lever

Finish Family:

Brushed Nickel

Series:

Ruxton

Application:

Residential

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.63"

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Connection Type:

Compression

Spout Height:

3"

Spout Reach:

4.88"

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy