| Approvals: | ADA / ICC A117.1 WaterSense cUPC / IAPMO NSF/ANSI 61 |
|---|---|
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| Spout Height: | 3" |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 3 |
| Spout Reach: | 4.88" |
| Series: | Ruxton |
| Material: | Brass |
| Type: | Manual |
| Max Deck Thickness: | 1.63" |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Number of Handles: | 1 |
| ADA: | Yes |
| Connection Size: | 3/8" |