Shop Resideo Sale
Main product image of Hart Two Handle Bathroom Faucet (Brushed Nickel), VG01303BN
Magnifying glass
Hover image to zoom

Hart Two Handle Bathroom Faucet (Brushed Nickel), VG01303BN

Brand:
VIGO
SKU:
VG01303BN
Rating:
(0)
Q&A:
(0)
Hart Two Handle Bathroom Faucet (Brushed Nickel), VG01303BN
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Knob
Product Highlight: Connection Type
Compression Connection

Description

–
Bring a touch of elegance to your bathroom with the VIGO Hart 9 in. H Widespread Bathroom Faucet in Brushed Nickel, a stunning centerpiece that perfectly balances form and function. The sleek, arched, hexagonal spout with a 7 in. reach adds a luxurious design element to your daily routine. Standing 9 in. H with a 2 in. diameter base, this faucet makes a bold statement without overwhelming the space. Its contemporary design, featuring clean lines and a sturdy build, ensures both style and durability. Precision-engineered handles with knurled detailing provide a satisfying grip and smooth operation, making temperature and flow adjustments effortless. The faucet's high-quality construction and water-saving aerator deliver eco-friendly performance, conserving water while maintaining strong pressure. Perfect for both modern and transitional bathrooms, it's available in a range of sophisticated finishes to seamlessly match your bathroom aesthetics and create a cohesive look.
  • WIDESPREAD DESIGN: Designed in brushed nickel, this 9 in. H bathroom faucet features a unique hexagonal spout with clean lines and a minimalist profile. The matching hexagonal handles with knurled grips add a modern industrial touch and ensure comfortable use.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 9 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 3/8-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • STREAMLINED FUNCTIONALITY: With a 5 in. spout height and a 7 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Product Type:

Bathroom Faucet

Finish Family:

Brushed Nickel

Approvals:

NSF/ANSI 61

Lead Free

cUPC / IAPMO

WaterSense

Number of Handles:

2

Spout Height:

5"

Series:

Hart

Material:

Brass

Spout Reach:

7.25"

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Max Deck Thickness:

1.3"

Type:

Manual

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Number of Holes:

3

Handle Style:

Knob

Connection Type:

Compression

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy