Apply to be a TradeMaster!
Main product image of Hart Two Handle Widespread Bathroom Faucet, Hexagonal Spout (Matte Black), VG01303MB
Magnifying glass
Hover image to zoom

Hart Two Handle Widespread Bathroom Faucet, Hexagonal Spout (Matte Black), VG01303MB

Brand:
VIGO
SKU:
VG01303MB
Rating:
(0)
Q&A:
(0)
Hart Two Handle Widespread Bathroom Faucet, Hexagonal Spout (Matte Black), VG01303MB
Magnifying glass
Hover image to zoom
$209.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Finish: 
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Knob
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Widespread
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black

Description

–

Elevate your bathroom's aesthetic with this widespread VIGO Hart 3-hole matte black bathroom sink faucet, a stunning centerpiece that combines form and function. The sleek, arched spout with a 7-in. reach offers an elegant design element, adding a touch of luxury to your daily routine. Standing at 9-in. tall with a 2-in. diameter base, this VIGO faucet makes a bold statement without overwhelming your space. The contemporary design features clean lines and a robust build, ensuring both style and durability. Precision-engineered handles with knurled detailing offer a satisfying grip and smooth operation, making temperature and flow adjustments effortless. This faucet's high-quality construction and water-saving aerator contribute to its eco-friendly performance, helping you conserve resources without sacrificing water pressure. Perfect for modern and transitional bathrooms alike, this faucet is available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold allowing you to perfectly match your bathroom's hardware and create a cohesive look.

  • SINK COMPATIBILITY: Our bathroom faucet collection is designed specifically for all sink types, EXCEPT vessel sinks; for vessel sink compatibility, please refer to the VIGO Vessel Faucets collection.
  • WIDESPREAD DESIGN: This faucet features a unique hexagonal-shaped arched spout with clean lines and a minimalist profile. The matching hexagonal handles with textured knurled grips add a modern, industrial touch while ensuring comfortable use.
  • EASY INSTALLATION: Designed for hassle-free setup with standard 1 3/8-in installation holes and 3/8 water supply connections. Pre-attached hot and cold water hoses simplify the process for a quick and efficient installation.
  • PERFECT FIT: Ideal for vanity sinks, this 9-in. high matte black widespread faucet offers ample clearance for comfortable handwashing and seamlessly complements various sink styles.
  • ECO TECHNOLOGY: Equipped with a 1.2 GPM flow-optimizing aerator, this widespread faucet reduces water consumption without compromising performance, allowing you to enjoy a powerful, splash-free stream while conserving resources and lowering utility bills.
  • DURABLE CONSTRUCTION: Crafted from high-quality materials, this bathroom sink faucet resists corrosion, tarnishing, and daily wear. Its solid brass body ensures long-lasting performance and maintains its elegant matte black finish.
  • PRECISE CONTROL: The dual-handle design enables independent adjustment of hot and cold water, offering precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for easy use.
  • VERSATILE: This matte black widespread faucet's sleek profile enhances counter space in small bathrooms and adds elegance to larger ones. Its streamlined shape minimizes clutter and simplifies cleaning, fitting seamlessly into any bathroom size.
  • OPTIMAL SPOUT HEIGHT: The 5-in. spout height strikes the perfect balance between functionality and aesthetics, offering comfortable hand-washing space while maintaining a sleek profile.
  • GENEROUS SPOUT REACH: With a 7-in spout reach, this faucet provides ample coverage for your sink basin, ensuring efficient water delivery and minimizing splashing during use.
  • STABLE BASE: Wide, flat bases on both handles and spout provide stability and a clean, polished look. The solid mounting system ensures the faucet remains firmly in place, even with frequent use.
  • IDEAL MATCH: This versatile faucet seamlessly blends with both traditional and contemporary decor, making it perfect for any bathroom. Its timeless silhouette adds a unified and sophisticated touch to your space.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets, offering customers peace of mind and quality assurance. Additionally, email and phone support are available to assist with any questions or concerns.

Specs

–
Spout Reach:

7"

Valve Type:

Ceramic Disc

Material:

Brass

Handle Style:

Knob

Type:

Manual

Max Deck Thickness:

1.3"

Connection Type:

Compression

Installation Type:

Widespread

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Finish:

Matte Black

Spout Height:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy