Shop Resideo Sale
Main product image of Hart Two Handle Widespread Bathroom Faucet (Brushed Nickel), VG01305BN
Magnifying glass
Hover image to zoom

Hart Two Handle Widespread Bathroom Faucet (Brushed Nickel), VG01305BN

Brand:
VIGO
SKU:
VG01305BN
Rating:
(0)
Q&A:
(0)
Hart Two Handle Widespread Bathroom Faucet (Brushed Nickel), VG01305BN
Magnifying glass
Hover image to zoom
$204.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Knob
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount

Description

–
Elevate your bathroom with the Hart 8 in. H Widespread Bathroom Faucet in Brushed Nickel, a seamless blend of modern design and functionality. The sleek, angular spout, standing at 8 in. H with a 7 in. reach, adds a refined touch of elegance to your sink area. Precision-crafted with a 2 in. diameter base and knurled handles for easy grip, this faucet ensures smooth operation and precise temperature control. Its durable construction and high-quality finish resist tarnishing and corrosion, keeping it looking pristine for years to come. With a water-efficient flow rate and an easy installation process, it's perfect for both new constructions and renovations. The versatile design complements a range of decor styles, from contemporary to minimalist, making it a standout piece in any bathroom. Available in various finishes, this VIGO faucet lets you personalize your space while delivering lasting beauty and optimal performance.
  • WIDESPREAD DESIGN: Featuring an elegant curved spout with clean lines, this 8 in. H brushed nickel bathroom faucet boasts a sleek, minimalist aesthetic. The knurled wheel handles ensure an easy grip, adding a touch of sophisticated industrial style.
  • PRECISE CONTROL: The dual-handle design allows independent adjustment of hot and cold water, providing precise temperature control. Smooth-turning mechanisms ensure accurate water flow management for effortless operation.
  • VERSATILE DESIGN: Ideal for vanity sinks, this 8 in. H widespread faucet provides ample clearance for comfortable handwashing and everyday use. Its sleek design seamlessly complements various sink styles, offering both functionality and elegance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern brushed nickel finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, it fits standard 1 1/4-in. mounting holes and 3/8-in. water supply connections. The pre-attached hot and cold water supply lines ensure a quick, efficient, and hassle-free setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 7 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Flow Rate (GPM):

1.2

Approvals:

Lead Free

cUPC / IAPMO

NSF/ANSI 61

WaterSense

Spout Height:

4"

Type:

Manual

Warranty:

Limited Lifetime

Series:

Hart

Connection Size:

3/8"

Finish Family:

Brushed Nickel

Handle Style:

Knob

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Number of Handles:

2

Number of Holes:

3

Spout Reach:

6.75"

Max Deck Thickness:

1.5"

Valve Type:

Ceramic Disc

Material:

Brass

Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Deck Mount

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy