| Connection Type: | Compression |
|---|---|
| Finish: | Chrome |
| Material: | Brass |
| Approvals: | NSF/ANSI 61 cUPC / IAPMO Lead Free WaterSense |
| Spout Reach: | 6.75" |
| Handle Style: | Wheel |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Spout Height: | 4" |
| Series: | Hart |
| Number of Holes: | 3 |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Type: | Manual |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1.2 |
| Max Deck Thickness: | 1.5" |