| Valve Type: | Ceramic Disc |
|---|---|
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 1.5" |
| Spout Reach: | 9.5" |
| Material: | Brass |
| Type: | Manual |
| Handle Style: | Lever |
| Approvals: | CEC NSF/ANSI 61 |
| Flow Rate (GPM): | 1.8 |
| Finish: | Chrome |
| Series: | Edison |
| Spout Height: | 6" |
| Number of Handles: | 1 |
| Number of Holes: | 1 |
| Connection Type: | Compression |