Shop Resideo Sale
Main product image of Edison Single Handle Pull-Down Sprayer Kitchen Faucet (Graphite Black), VG02001GB
Magnifying glass
Hover image to zoom

Edison Single Handle Pull-Down Sprayer Kitchen Faucet (Graphite Black), VG02001GB

Brand:
VIGO
SKU:
VG02001GB
Rating:
(0)
Q&A:
(0)
Edison Single Handle Pull-Down Sprayer Kitchen Faucet (Graphite Black), VG02001GB
Magnifying glass
Hover image to zoom
$244.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Cleaning Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Graphite Black
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Elevate your kitchen with the VIGO Edison 19 in. H Pull-Down Kitchen Faucet in Graphite Black, a masterful fusion of modern form and function. Featuring a high-arc spring neck and a versatile pull-down sprayer, this faucet seamlessly blends industrial style with contemporary elegance, making it a perfect fit for a variety of kitchen designs. Its standout features include smooth operation, dual-mode spray functionality for tackling diverse cleaning tasks, and a precise side lever for effortless temperature control. The water-efficient design helps conserve resources, while the durable, fingerprint-resistant graphite black finish ensures a sleek, spotless appearance. Easily switch between stream mode and a powerful sweep spray at the press of a button, ideal for everything from rinsing vegetables to filling pots.
  • EFFORTLESS ELEGANCE: Upgrade your kitchen with this 19 in. H pull-down faucet in graphite black. The striking exposed coil spring design combines functionality, modern sophistication, and industrial flair, creating a stunning centerpiece for any kitchen.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced graphite black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

CEC

NSF/ANSI 61

Lead Free

Number of Handles:

1

Handle Style:

Lever

Finish:

Graphite Black

Series:

Edison

Spout Reach:

9.5"

Connection Size:

3/8"

Installation Type:

Deck Mount

Finish Family:

Graphite / Gunmetal

Number of Holes:

1

Flow Rate (GPM):

1.8

Valve Type:

Ceramic Disc

Spout Height:

6"

Type:

Manual

Connection Type:

Compression

Max Deck Thickness:

1.5"

Application:

Residential

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Material:

Brass

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy