Apply to be a TradeMaster!
Main product image of Zurich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02007MG
Magnifying glass
Hover image to zoom

Zurich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02007MG

Brand:
VIGO
SKU:
VG02007MG
Rating:
(0)
Q&A:
(0)
Zurich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02007MG
Magnifying glass
Hover image to zoom
$334.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (4)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Bring professional-grade performance and modern style to your kitchen with the VIGO Zurich 27 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold. Expertly designed to blend form and function, this sleek faucet features a high-arc pull-down spout that offers ample clearance for large pots and pans, while the flexible hose ensures effortless maneuverability. Built for durability, it boasts solid brass construction and a ceramic cartridge for long-lasting, reliable performance. Unlike dual-mode faucets, this design includes a separate sprayer head and pot filler, allowing you to handle multiple kitchen tasks with efficiency and ease. The professional-grade spring design elevates both aesthetics and functionality, while the easy-to-clean nozzle prevents mineral buildup to maintain consistent water flow. Whether rinsing vegetables with the sprayer or filling pots with the dedicated pot filler, this lead-free faucet transforms your sink area into a stylish, efficient, and highly functional workspace.
  • EFFORTLESS ELEGANCE: Add modern elegance to your kitchen with this 27 in. H pull-down faucet in matte brushed gold. Featuring an exposed coil spring design, it blends industrial style with practicality, while the pull-down sprayer ensures effortless functionality and lasting appeal.
  • STREAMLINED FUNCTIONALITY: The pull-down sprayer effortlessly rinses dishes and fresh ingredients with precision, while the separate pot filler spout quickly fills large pots and pans, saving you valuable time and effort during every step of meal preparation.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Max Deck Thickness:

2.25"

Finish Family:

Brushed Gold / Brass

Connection Type:

Compression

Approvals:

Lead Free

CEC

NSF/ANSI 61

Application:

Residential

Number of Handles:

1

Number of Holes:

3

1

4

2

Handle Style:

Lever

Type:

Manual

Finish:

Matte Brushed Gold

Material:

Brass

Installation Type:

Deck Mount

Spout Height:

10"

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Flow Rate (GPM):

1.8

Spout Reach:

8"

Series:

Zurich

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy