| Material: | Brass |
|---|---|
| Product Type: | Kitchen Faucet |
| Approvals: | Lead Free CEC NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.8 |
| Valve Type: | Ceramic Disc |
| Spout Height: | 10" |
| Number of Holes: | 1 |
| Max Deck Thickness: | 2.25" |
| Type: | Manual |
| Series: | Zurich |
| Finish: | Stainless Steel |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Spout Reach: | 9" |
| Connection Type: | Compression |
| Finish Family: | Stainless Steel |
| Installation Type: | Deck Mount |