Apply to be a TradeMaster!
Main product image of Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Chrome), VG02008CHS
Magnifying glass
Hover image to zoom

Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Chrome), VG02008CHS

Brand:
VIGO
SKU:
VG02008CHS
Rating:
(0)
Q&A:
(0)
Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Chrome), VG02008CHS
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Upgrade your kitchen with the sleek and versatile VIGO Gramercy 17 in. H Pull-Down Kitchen Faucet with Touchless Sensor in Chrome, designed to enhance convenience by minimizing contact with handles and streamlining kitchen tasks. This faucet seamlessly combines form and function, acting as a striking centerpiece for your sink area. Its high-arc style offers ample clearance for large pots and pans, while the pull-down spout ensures effortless cleaning and rinsing. The minimalist design complements a variety of kitchen styles, from modern to industrial, and features a textured spout head grip for precise control even with wet hands. The single-handle operation simplifies temperature and flow adjustments, making everyday tasks more efficient. Crafted from premium materials, this faucet resists tarnishing and corrosion, ensuring its chrome finish remains flawless for years to come.
  • EFFORTLESS ELEGANCE: This elegant 17 in. H pull-down kitchen faucet in chrome with touchless sensor features a gracefully designed high-arc spout, effortlessly combining sleek modern aesthetics with exceptional practicality and versatile functionality.
  • POWER STREAM: Experience precision and efficiency with our single-mode spout, expertly engineered to deliver a powerful and consistent stream for heavy-duty cleaning tasks, ensuring exceptional performance and reliability with every use.
  • TOUCHLESS: Hands-free control in this faucet revolutionizes cooking by limiting the need to touch handles, enhancing hygiene and convenience while making food preparation cleaner, safer, and more efficient in your daily routine.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spout head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced chrome coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

CalGreen

NSF/ANSI 61

cUPC / IAPMO

Lead Free

CEC

WaterSense

ADA / ICC A117.1

Finish Family:

Chrome

Number of Holes:

1

3

2

4

Faucet Configuration:

Single Hole

Material:

Brass

Spout Reach:

7.88"

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.5"

Finish:

Chrome

Warranty:

Limited Lifetime

Series:

Gramercy

Handle Style:

Lever

Connection Type:

Compression

Number of Handles:

1

Connection Size:

3/8"

ADA:

Yes

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Spout Height:

9"

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy