Apply to be a TradeMaster!
Main product image of Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02008MBS
Magnifying glass
Hover image to zoom

Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02008MBS

Brand:
VIGO
SKU:
VG02008MBS
Rating:
(0)
Q&A:
(0)
Gramercy Single Handle Pull-Down Sprayer Kitchen Faucet w/ Touchless Sensor (Matte Black), VG02008MBS
Magnifying glass
Hover image to zoom
$269.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–

Elevate your kitchen with the sleek and versatile VIGO Gramercy kitchen faucet in matte black finish, now featuring advanced sensor activation technology for a touchless experience that enhances convenience by minimizing contact with handles and making kitchen tasks more efficient. This Matte Black kitchen faucet seamlessly blends form and function, offering a striking focal point for your sink area. The high-arch spout provides ample clearance for large pots and pans, while the pull-down sprayer ensures effortless cleaning and rinsing. Designed by VIGO, this faucet boasts a minimalist aesthetic that complements a range of kitchen styles, from modern to industrial. The textured grip on the spray head adds both visual interest and practical functionality, allowing for precise control even with wet hands. The single-handle design simplifies temperature and flow adjustment, making everyday tasks a breeze. Built to last with premium materials, this faucet resists tarnishing and corrosion, maintaining its lustrous finish for years to come.

  • CONTEMPORARY MODERN: This sleek VIGO Gramercy 17-in. H pull down kitchen faucet in matte black boasts a graceful high-arc spout, seamlessly blending modern aesthetics with practical functionality.
  • POWER STREAM TM: Experience focused efficiency with our single-mode sprayer, delivering a powerful stream designed for heavy-duty cleaning, ensuring maximum performance with every use.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 9-in. spout height and 8-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • TOUCHLESS TM: Hands-free control in this faucet transforms cooking by eliminating the need to touch handles, enhancing hygiene and making food prep cleaner and safer.
  • MANEUVERABLE HOSE: 30-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced matte black coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISHES: While this model showcases a luxurious matte black finish, our collection offers a variety of options like chrome, matte brushed gold, and stainless steel to suit your unique style.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.

Specs

–
Type:

Sensor

Gooseneck

High Arc

Connection Type:

Compression

Flow Rate (GPM):

1.8

Connection Size:

3/8"

Max Deck Thickness:

1.5"

Spout Reach:

8"

Spout Height:

9"

Handle Style:

Lever

Material:

Brass

Installation Type:

Deck Mount

Finish:

Matte Black

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy