Apply to be a TradeMaster!
Main product image of Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02029MB
Magnifying glass
Hover image to zoom

Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02029MB

Brand:
VIGO
SKU:
VG02029MB
Rating:
(0)
Q&A:
(0)
Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02029MB
Magnifying glass
Hover image to zoom
$234.90 each
In Stock
In Stock
Get 1 Tue, Nov 24

MANUALS (5)

Cleaning Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Transform your kitchen with the VIGO Greenwich 18 in. H Pull-Down Kitchen Faucet in Matte Black, a perfect fusion of style, durability, and innovation. Featuring a high-arc spout and pull-down spray head, it provides ample clearance and precise control for any task. The single-handle design ensures effortless temperature and flow adjustment, while the powerful dual-function sprayer offers two modes: a standard aerated stream for daily tasks and a strong spray for heavy-duty cleaning. Built with water-saving technology and a corrosion-resistant finish, this faucet is as practical as it is stunning. Its minimalist design and advanced features make it a striking focal point, enhancing your kitchen's efficiency and elegance while elevating your everyday routines.
  • EFFORTLESS ELEGANCE: Enhance your kitchen with this 18 in. H pull-down kitchen faucet in matte black. With a graceful arched neck, sleek cylindrical body, and minimalist side lever, it's a stylish focal point for any modern space.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte Black

Flow Rate (GPM):

1.8

Series:

Greenwich

Number of Holes:

1

2

4

3

Approvals:

ADA / ICC A117.1

CalGreen

cUPC / IAPMO

Lead Free

NSF/ANSI 61

WaterSense

CEC

Valve Type:

Ceramic Disc

Number of Handles:

1

Type:

Manual

Handle Style:

Lever

Connection Size:

3/8"

Spout Height:

8"

ADA:

Yes

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Spout Reach:

9.25"

Max Deck Thickness:

1.5"

Connection Type:

Compression

Finish Family:

Matte Black

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy