Apply to be a TradeMaster!
Main product image of Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02029MG
Magnifying glass
Hover image to zoom

Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02029MG

Brand:
VIGO
SKU:
VG02029MG
Rating:
(0)
Q&A:
(0)
Greenwich Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Brushed Gold), VG02029MG
Magnifying glass
Hover image to zoom

MANUALS (5)

Cleaning Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Brushed Gold

Description

–
Transform your kitchen with the VIGO Greenwich 18 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold, a perfect fusion of style, durability, and innovation. Featuring a high-arc spout and pull-down spray head, it provides ample clearance and precise control for any task. The single-handle design ensures effortless temperature and flow adjustment, while the powerful dual-function sprayer offers two modes: a standard aerated stream for daily tasks and a strong spray for heavy-duty cleaning. Built with water-saving technology and a corrosion-resistant finish, this faucet is as practical as it is stunning. Its minimalist design and advanced features make it a striking focal point, enhancing your kitchen's efficiency and elegance while elevating your everyday routines.
  • EFFORTLESS ELEGANCE: Enhance your kitchen with this 18 in. H pull-down kitchen faucet in matte brushed gold. With a graceful arched neck, sleek cylindrical body, and minimalist side lever, it's a stylish focal point for any modern space.
  • DUOPOWER STREAM: Our advanced sprayer delivers the perfect balance of power and efficiency, letting you seamlessly switch between a high-pressure spray for challenging cleaning tasks and a smooth, efficient flow for everyday use.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

CEC

ADA / ICC A117.1

Lead Free

CalGreen

cUPC / IAPMO

NSF/ANSI 61

Number of Holes:

3

1

2

4

Faucet Configuration:

Single Hole

Spout Reach:

9.25"

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

ADA:

Yes

Finish Family:

Brushed Gold / Brass

Connection Size:

3/8"

Material:

Brass

Installation Type:

Deck Mount

Spout Height:

8"

Connection Type:

Compression

Finish:

Matte Brushed Gold

Number of Handles:

1

Series:

Greenwich

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.5"

Type:

Manual

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy