Shop Resideo Sale
Main product image of Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02031MB
Magnifying glass
Hover image to zoom

Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02031MB

Brand:
VIGO
SKU:
VG02031MB
Rating:
(0)
Q&A:
(0)
Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Matte Black), VG02031MB
Magnifying glass
Hover image to zoom
$244.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–

The VIGO Parsons kitchen faucet is the perfect blend of form and function. This sleek, minimalist design features a high-arc spout and pull-down sprayer, giving you maximum flexibility for all your kitchen tasks. Available in Matte Black, this faucet adds a touch of sophistication to any decor. The single-handle operation allows for easy temperature and flow control, while the advanced spray technology ensures powerful cleaning performance. VIGO has crafted this faucet with durability in mind, using high-quality materials that resist tarnishing and corrosion. The smooth, curved lines and streamlined silhouette create a modern, industrial look that will instantly update your sink area. Whether you're filling large pots, rinsing vegetables, or cleaning dishes, this versatile faucet adapts to your needs. With its exceptional build quality and striking aesthetics, this VIGO faucet is sure to become the centerpiece of your kitchen. Don't settle for ordinary - choose a faucet that combines style, innovation, and reliability. Upgrade your kitchen today with the VIGO Parsons and experience the perfect balance of beauty and practicality.

  • CONTEMPORARY MODERN: This VIGO Parsons 18-in. H pull down kitchen faucet in matte black boasts a gracefully squared neck, slim cylindrical body, and minimalist side lever, creating a striking focal point for any modern kitchen.
  • DUOPOWER STREAM TM: Our advanced sprayer combines power and efficiency, allowing you to effortlessly switch between a strong spray for tough cleaning jobs and an efficient flow for everyday tasks.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 11-in. spout height and 9-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjustments with a single effortless motion.
  • MANEUVERABLE HOSE: 22-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced matte black coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISHES: While this model showcases a luxurious matte black finish, our collection offers a variety of options like matte brushed gold and stainless steel to suit your unique style.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.

Specs

–
Connection Type:

Compression

Handle Style:

Lever

Application:

Residential

Type:

Manual

Approvals:

cUPC / IAPMO

NSF/ANSI 61

CEC

ADA / ICC A117.1

CalGreen

Lead Free

Faucet Configuration:

Single Hole

Number of Holes:

2

3

1

4

Max Deck Thickness:

1.44"

Series:

Parsons

ADA:

Yes

Spout Height:

11"

Finish Family:

Matte Black

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Finish:

Matte Black

Warranty:

Limited Lifetime

Number of Handles:

1

Installation Type:

Deck Mount

Material:

Brass

Connection Size:

3/8"

Flow Rate (GPM):

1.8

Spout Reach:

9.13"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy